This item is Discontinued.

Dayton DC Gearmotor, 21.3 rpm, 12V, TENV 7C442

DC Gearmotor, 21.3 rpm, 12V, TENV (Discontinued)

  • Mfr # 7C442
  • Zoro # G2587641
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C442
Zoro #
G2587641
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
6 9/16 in
Dimension L
6 9/16 in
Shaft Length (Dimension V)
1 1/8 in
Overall Length
7 11/16 in
Shaft Dia. (Dimension U)
3/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
21.3
Max. Torque
68.7 in-lb
Overhung Load
52 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
150:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
3.80
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Gear Case
Die Cast Aluminum
Gearmotor Voltage
12 V DC
Finish
Powder Coated
Gearmotor Mounting Position
All Angle
Max. Ambient Temp.
40 Degrees C
Item
Dc Gearmotor
Gearmotor Rotation
CW/CCW
Thermal Protection
None
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Shaft Orientation
Parallel
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Reversible Shaft Output
Yes
Shaft
Single Output
Replacement Brushes
23L586
Housing Material
Die Cast Aluminum
Gear Type
Helical and Spur
No Load RPM
21.3
Gearmotor Shaft Type
Single
RPM Range
16 to 30
Brushes
Externally Replaceable
Rear Shaft Encoder/Pulse Generator Mounting
No
Insulation Class
b

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 150:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.