This item is Discontinued.

Dayton DC Gearmotor, 333 rpm, 24V, TENV 7C503

DC Gearmotor, 333 rpm, 24V, TENV (Discontinued)

  • Mfr # 7C503
  • Zoro # G2587711
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C503
Zoro #
G2587711
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
6 1/8 in
Dimension L
6 1/8 in
Shaft Dia. (Dimension U)
3/8 in
Overall Length
7 1/4 in
Shaft Length (Dimension V)
1 1/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
333
Max. Torque
5.4 in-lb
Overhung Load
26 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
9:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
1.70
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Gearmotor Voltage
24 V DC
Gearmotor Enclosure
Totally Enclosed Nonventilated
No Load RPM
333
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Housing Material
Die Cast Aluminum
Replacement Brushes
23L586
Gearmotor Shaft Type
Single
Finish
Powder Coated
Gearmotor Mounting Position
All Angle
Thermal Protection
None
Gearmotor Shaft Orientation
Parallel
Rear Shaft Encoder/Pulse Generator Mounting
No
Gear Case
Die Cast Aluminum
Insulation Class
b
Shaft
Single Output
Reversible Shaft Output
Yes
Gear Type
Helical and Spur
RPM Range
251 to 500
Gearmotor Rotation
CW/CCW
Item
Dc Gearmotor
Max. Ambient Temp.
40 Degrees C
Brushes
Externally Replaceable

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 9:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.