2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2-TC TiCN 5/16x3/8x9/16x3-1/2

  • Mfr # C32892

  • Zoro # G2587742


product price:  $30.45
/ea

Key Features

Milling Diameter
5/16"
Length of Cut
0.5625 in
Overall Length
3 1/2 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C32892
Zoro #
G2587742
UPC #
697334328926
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Length of Cut
0.5625 in
Overall Length
3 1/2 in
Shank Dia.
3/8 in
Corner Radius
0.000"
Milling Dia.
0.3125 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
HDC-2-TC
End Mill Material
Cobalt
Cutting Direction
Right Hand
Item
Square End Mill
End Mill Application
Finishing
End Mill Style
Square
Grade
General Purpose
Finish
Ticn
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Single End/Double End
Double
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Nickel, Titanium
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Secondary Material Application ISO Code
S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.3125 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5625 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.