This item is Discontinued.

Dayton DC Gearmotor, 600 rpm, 24V, TENV 7C500

This item is Discontinued.

Dayton

DC Gearmotor, 600 rpm, 24V, TENV (Discontinued)

Mfr # 7C500
Zoro # G2587757
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C500
Zoro #
G2587757
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
6 1/8 in
Shaft Length (Dimension V)
1 1/8 in
Overall Length
7 1/4 in
Dimension L
6 1/8 in
Shaft Dia. (Dimension U)
3/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
600
Max. Torque
3.0 in-lb
Overhung Load
26 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
5:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
1.70
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
RPM Range
501 to 600
Housing Material
Die Cast Aluminum
Gearmotor Rotation
CW/CCW
Reversible Shaft Output
Yes
Rear Shaft Encoder/Pulse Generator Mounting
No
Max. Ambient Temp.
40 Degrees C
Gearmotor Enclosure
Totally Enclosed Nonventilated
Brushes
Externally Replaceable
Finish
Powder Coated
Gear Case
Die Cast Aluminum
Gearmotor Voltage
24 V DC
Thermal Protection
None
Shaft
Single Output
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Replacement Brushes
23L586
Gearmotor Mounting Position
All Angle
Gear Type
Helical and Spur
No Load RPM
600
Item
Dc Gearmotor
Insulation Class
b

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 5:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.