This item is Discontinued.

Dayton DC Gearmotor, 356 rpm, 90V, TENV 7C575

This item is Discontinued.

Dayton

DC Gearmotor, 356 rpm, 90V, TENV (Discontinued)

Mfr # 7C575
Zoro # G2588000
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C575
Zoro #
G2588000
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
6 1/8 in
Shaft Dia. (Dimension U)
3/8 in
Overall Length
7 1/4 in
Dimension L
6 1/8 in
Shaft Length (Dimension V)
1 1/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
356
Max. Torque
5.1 in-lb
Overhung Load
26 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
9:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.50
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
RPM Range
251 to 500
Gearmotor Shaft Orientation
Parallel
Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Reversible Shaft Output
Yes
Gearmotor Mounting Position
All Angle
Insulation Class
b
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Shaft Type
Single
Shaft
Single Output
Gearmotor Rotation
CW/CCW
Housing Material
Die Cast Aluminum
Gearmotor Voltage
90 V DC
Gearmotor Enclosure
Totally Enclosed Nonventilated
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gear Type
Helical and Spur
Brushes
Externally Replaceable
No Load RPM
356
Finish
Powder Coated
Replacement Brushes
23L585
Item
Dc Gearmotor
Gear Case
Die Cast Aluminum

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 9:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.