This item is Discontinued.

Dayton DC Gearmotor, 16 rpm, 90V, TENV 7C671

This item is Discontinued.

Dayton

DC Gearmotor, 16 rpm, 90V, TENV (Discontinued)

Mfr # 7C671
Zoro # G2588113
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C671
Zoro #
G2588113
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
6 9/16 in
Dimension L
6 9/16 in
Shaft Length (Dimension V)
1 1/8 in
Shaft Dia. (Dimension U)
3/8 in
Overall Length
7 11/16 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
16
Max. Torque
69.4 in-lb
Overhung Load
52 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
200:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.50
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Rear Shaft Encoder/Pulse Generator Mounting
No
No Load RPM
16
Insulation Class
b
Gearmotor Rotation
CW/CCW
Replacement Brushes
23L585
Gearmotor Mounting Position
All Angle
Gearmotor Voltage
90 V DC
Gearmotor Shaft Type
Single
Gear Type
Helical and Spur
Finish
Powder Coated
RPM Range
16 to 30
Gearmotor Enclosure
Totally Enclosed Nonventilated
Max. Ambient Temp.
40 Degrees C
Brushes
Externally Replaceable
Reversible Shaft Output
Yes
Item
DC Gearmotor
Shaft
Single Output
Thermal Protection
None
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Housing Material
Die Cast Aluminum
Gearmotor Shaft Orientation
Parallel
Gear Case
Die Cast Aluminum

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 200:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.