This item is Discontinued.

Dayton DC Gearmotor, 213 rpm, 90V, TENV 7C578

This item is Discontinued.

Dayton

DC Gearmotor, 213 rpm, 90V, TENV (Discontinued)

Mfr # 7C578
Zoro # G2588159
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C578
Zoro #
G2588159
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
6 1/8 in
Dimension L
6 1/8 in
Shaft Dia. (Dimension U)
3/8 in
Overall Length
7 1/4 in
Shaft Length (Dimension V)
1 1/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
213
Max. Torque
8.4 in-lb
Overhung Load
26 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
15:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.50
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Gear Case
Die Cast Aluminum
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gear Type
Helical and Spur
RPM Range
201 to 250
Insulation Class
b
Finish
Powder Coated
Gearmotor Voltage
90 V DC
No Load RPM
213
Shaft
Single Output
Max. Ambient Temp.
40 Degrees C
Gearmotor Mounting Position
All Angle
Item
Dc Gearmotor
Housing Material
Die Cast Aluminum
Reversible Shaft Output
Yes
Rear Shaft Encoder/Pulse Generator Mounting
No
Thermal Protection
None
Brushes
Externally Replaceable
Gearmotor Shaft Orientation
Parallel
Replacement Brushes
23L585
Gearmotor Shaft Type
Single
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 15:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.