1/2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 80

  • Mfr # E4BND19

  • Zoro # G2588232


product price:  $29.95
/ea

Key Features

Pipe Size - Nominal
1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E4BND19
Zoro #
G2588232
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
2 ft
Outside Dia.
13/16 in
Inside Dia.
9/16 in
Pipe Size (Fittings)
1/2"
Pipe Size (Nominal)
1/2"
Wall Thickness
0.13 in
Nominal Pipe Size
1/2 in
Inside Diameter
9/16 in
Overall Length
2 ft
Outside Diameter
13/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Item
Pipe
Material (Pipe)
304 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Basic Pipe Fitting Material
Metal
Thread Type
NPT
Pipe Thread Type
MNPT x MNPT
Temp. Range
-20 Degrees to 650 Degrees F
Max. Pressure
80 psi
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Material
Stainless Steel
Maximum Operating Temperature
650 Degrees F
Material Grade
304
Side B Thread Type
NPT
Metal Pipe Construction
Seamless
Side A Gender
Male
Minimum Operating Temperature
-20 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Gender
Male
Side A Thread Type
NPT
Fitting Compatibility
Schedule 80
Maximum Operating Pressure
3347 psi @ 650 Degrees F
Schedule
Schedule 80
Gravity Flow
No
Thread Configuration
Threaded on Both Ends

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 9/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 3347 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 2 ft, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.