Zoro Select
External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK
Mfr # 6DZC5
Zoro # G2588582
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #8
- Outside Diameter 0.381 in
- Maximum Thickness 0.023 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK U37480.008.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK U37420.043.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK M37302.080.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK M51460.160.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK U37320.025.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Spring Steel, Zinc Plated Finish, 100 PK M37302.050.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 1000 PK 62WI188
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Spring Steel, Black Oxide Finish, 10000 PK 14WEB
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, Plain Finish, 10000 PK 10WE188
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Spring Steel, Zinc Plated Finish, 100 PK SEWIS0-40-100P
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK U51460.013.0001
- Zoro Select Tooth Lock Washers