This item is Discontinued.

Dayton DC Gearmotor, 53.3 rpm, 12V, TENV 7CA45

This item is Discontinued.

Dayton

DC Gearmotor, 53.3 rpm, 12V, TENV (Discontinued)

Mfr # 7CA45
Zoro # G2589629
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CA45
Zoro #
G2589629
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 5/8 in
Overall Length
9 3/4 in
Shaft Dia. (Dimension U)
3/8 in
Shaft Length (Dimension V)
1 1/8 in
Dimension L
8 5/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
53.3
Max. Torque
2.4 in-lb
Overhung Load
67 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
60:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
3.80
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Gearmotor Rotation
CW/CCW
Reversible Shaft Output
Yes
Gear Type
Helical and Worm
Rear Shaft Encoder/Pulse Generator Mounting
No
No Load RPM
53.3
Item
DC Gearmotor
Thermal Protection
None
Gearmotor Mounting Position
All Angle
Housing Material
Die Cast Aluminum
Replacement Brushes
23L586
Gearmotor Shaft Orientation
Right Angle
Gear Case
Die Cast Aluminum
Insulation Class
b
Shaft
Single Output
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Shaft Type
Single Right
RPM Range
51 to 75
Brushes
Externally Replaceable
Max. Ambient Temp.
40 Degrees C
Gearmotor Voltage
12 V DC
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Finish
Powder Coated

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 60:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.