This item is Discontinued.

Dayton DC Gearmotor, 240 rpm, 24V, TENV 7CA58

This item is Discontinued.

Dayton

DC Gearmotor, 240 rpm, 24V, TENV (Discontinued)

Mfr # 7CA58
Zoro # G2589927
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CA58
Zoro #
G2589927
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 5/8 in
Overall Length
9 3/4 in
Dimension L
8 5/8 in
Shaft Dia. (Dimension U)
3/8 in
Shaft Length (Dimension V)
1 1/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
240
Max. Torque
4.6 in-lb
Overhung Load
33 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
12.5:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
1.70
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Max. Ambient Temp.
40 Degrees C
Gearmotor Mounting Position
All Angle
No Load RPM
240
Thermal Protection
None
Insulation Class
b
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Shaft Type
Single Right
Gearmotor Shaft Orientation
Right Angle
Gearmotor Enclosure
Totally Enclosed Nonventilated
Replacement Brushes
23L586
RPM Range
201 to 250
Housing Material
Die Cast Aluminum
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Shaft
Single Output
Item
DC Gearmotor
Finish
Powder Coated
Gear Case
Die Cast Aluminum
Brushes
Externally Replaceable
Gear Type
Helical and Worm
Gearmotor Voltage
24 V DC
Gearmotor Rotation
CW/CCW
Reversible Shaft Output
Yes

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 12.5:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.