This item is Discontinued.

Dayton DC Gearmotor, 200 rpm, 24V, TENV 7CA59

DC Gearmotor, 200 rpm, 24V, TENV (Discontinued)

  • Mfr # 7CA59
  • Zoro # G2589988
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CA59
Zoro #
G2589988
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 5/8 in
Shaft Length (Dimension V)
1 1/8 in
Dimension L
8 5/8 in
Overall Length
9 3/4 in
Shaft Dia. (Dimension U)
3/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
200
Max. Torque
5.6 in-lb
Overhung Load
33 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
15:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
1.70
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Gearmotor Voltage
24 V DC
RPM Range
151 to 200
Gear Case
Die Cast Aluminum
Housing Material
Die Cast Aluminum
Gearmotor Mounting Position
All Angle
Brushes
Externally Replaceable
Thermal Protection
None
Gear Type
Helical and Worm
Reversible Shaft Output
Yes
Max. Ambient Temp.
40 Degrees C
Gearmotor Shaft Type
Single Right
Item
Dc Gearmotor
Rear Shaft Encoder/Pulse Generator Mounting
No
Shaft
Single Output
Finish
Powder Coated
Insulation Class
b
Gearmotor Rotation
CW/CCW
Replacement Brushes
23L586
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gearmotor Enclosure
Totally Enclosed Nonventilated
No Load RPM
200
Gearmotor Shaft Orientation
Right Angle

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 15:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.