This item is Discontinued.

Dayton DC Gearmotor, 64 rpm, 90V, TENV 7CA84

This item is Discontinued.

Dayton

DC Gearmotor, 64 rpm, 90V, TENV (Discontinued)

Mfr # 7CA84
Zoro # G2589997
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CA84
Zoro #
G2589997
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 5/8 in
Overall Length
9 3/4 in
Shaft Length (Dimension V)
1 1/8 in
Shaft Dia. (Dimension U)
3/8 in
Dimension L
8 5/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
64
Max. Torque
17.6 in-lb
Overhung Load
67 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
50:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.50
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Thermal Protection
None
Shaft
Single Output
Housing Material
Die Cast Aluminum
Gearmotor Mounting Position
All Angle
RPM Range
51 to 75
No Load RPM
64
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Max. Ambient Temp.
40 Degrees C
Gearmotor Shaft Type
Single Right
Gear Case
Die Cast Aluminum
Gear Type
Helical and Worm
Gearmotor Voltage
90 V DC
Reversible Shaft Output
Yes
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Shaft Orientation
Right Angle
Replacement Brushes
23L585
Rear Shaft Encoder/Pulse Generator Mounting
No
Brushes
Externally Replaceable
Gearmotor Rotation
CW/CCW
Item
Dc Gearmotor
Insulation Class
b
Finish
Powder Coated

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 50:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.