This item is Discontinued.

Dayton DC Gearmotor, 356 rpm, 90V, TENV 7CA77

DC Gearmotor, 356 rpm, 90V, TENV (Discontinued)

  • Mfr # 7CA77
  • Zoro # G2590003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CA77
Zoro #
G2590003
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 5/8 in
Dimension L
8 5/8 in
Shaft Length (Dimension V)
1 1/8 in
Shaft Dia. (Dimension U)
3/8 in
Overall Length
9 3/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
356
Max. Torque
3.8 in-lb
Overhung Load
33 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
9:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.50
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Gearmotor Mounting Position
All Angle
Insulation Class
b
Gear Type
Helical and Worm
RPM Range
251 to 500
Gearmotor Voltage
90 V DC
Shaft
Single Output
Gearmotor Shaft Orientation
Right Angle
Gear Case
Die Cast Aluminum
Reversible Shaft Output
Yes
Gearmotor Shaft Type
Single Right
Rear Shaft Encoder/Pulse Generator Mounting
No
Thermal Protection
None
Gearmotor Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Finish
Powder Coated
Item
Dc Gearmotor
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Brushes
Externally Replaceable
Housing Material
Die Cast Aluminum
Gearmotor Enclosure
Totally Enclosed Nonventilated
No Load RPM
356
Replacement Brushes
23L585

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 9:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.