This item is Discontinued.

Dayton DC Gearmotor, 600 rpm, 24V, TENV 7CA54

This item is Discontinued.

Dayton

DC Gearmotor, 600 rpm, 24V, TENV (Discontinued)

Mfr # 7CA54
Zoro # G2590012
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CA54
Zoro #
G2590012
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 5/8 in
Overall Length
9 3/4 in
Dimension L
8 5/8 in
Shaft Dia. (Dimension U)
3/8 in
Shaft Length (Dimension V)
1 1/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
600
Max. Torque
2.2 in-lb
Overhung Load
33 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
5:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
1.70
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Gearmotor Rotation
CW/CCW
Housing Material
Die Cast Aluminum
Insulation Class
b
Gear Type
Helical and Worm
Reversible Shaft Output
Yes
Item
Dc Gearmotor
Gearmotor Shaft Orientation
Right Angle
Gear Case
Die Cast Aluminum
Brushes
Externally Replaceable
No Load RPM
600
Finish
Powder Coated
Gearmotor Mounting Position
All Angle
Gearmotor Shaft Type
Single Right
RPM Range
501 to 600
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gearmotor Enclosure
Totally Enclosed Nonventilated
Rear Shaft Encoder/Pulse Generator Mounting
No
Thermal Protection
None
Shaft
Single Output
Max. Ambient Temp.
40 Degrees C
Gearmotor Voltage
24 V DC
Replacement Brushes
23L586

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 5:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.