This item is Discontinued.

Dayton DC Gearmotor, 533 rpm, 90V, TENV 7CA75

DC Gearmotor, 533 rpm, 90V, TENV (Discontinued)

  • Mfr # 7CA75
  • Zoro # G2590049
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CA75
Zoro #
G2590049
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 5/8 in
Overall Length
9 3/4 in
Dimension L
8 5/8 in
Shaft Dia. (Dimension U)
3/8 in
Shaft Length (Dimension V)
1 1/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
533
Max. Torque
2.5 in-lb
Overhung Load
33 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
6:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.50
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Replacement Brushes
23L585
Shaft
Single Output
Gear Type
Helical and Worm
Gearmotor Shaft Orientation
Right Angle
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gearmotor Mounting Position
All Angle
Max. Ambient Temp.
40 Degrees C
Insulation Class
b
Reversible Shaft Output
Yes
Housing Material
Die Cast Aluminum
Rear Shaft Encoder/Pulse Generator Mounting
No
Gear Case
Die Cast Aluminum
No Load RPM
533
Finish
Powder Coated
Item
Dc Gearmotor
Gearmotor Enclosure
Totally Enclosed Nonventilated
Brushes
Externally Replaceable
Gearmotor Rotation
CW/CCW
Thermal Protection
None
Gearmotor Shaft Type
Single Right
Gearmotor Voltage
90 V DC
RPM Range
501 to 600

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 6:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.