This item is Discontinued.

Dayton AC Gearmotor, 500 rpm, TENV, 115VAC 7CA93

This item is Discontinued.

Dayton

AC Gearmotor, 500 rpm, TENV, 115VAC (Discontinued)

Mfr # 7CA93
Zoro # G2590143
Country of Origin Korea, Republic of
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CA93
Zoro #
G2590143
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
5 29/32 in
Dimension L
5-29/32"
Shaft Dia. (Dimension U)
1/2"
Shaft Length (Dimension V)
1.13"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
6.2 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
500
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.61
Standards
UL Recognized/CSA
Input HP
1/19
Gear Type
Helical/Spur
Gear Ratio
3.6:1
Gear Case Material
Die Cast Aluminum
Gears
Helical and Spur
No Load RPM
500
Overhung Load
66 lb.
Bearings
Ball on Case, Ball on Motor
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Max. Ambient Temp.
40 Degrees C
Shaft Orientation
Parallel
Reversible Shaft Output
Yes
Motor Type
PSC
Shaft
Single Output
Hz
60
RPM Range
251 to 500
Enclosure
TENV
Voltage
115
Rotation
Reversible
Seals
Bearing
Insulation Class
b
Finish
Powder Coated
Thermal Protection
Auto
Mounting
All Position
Lubrication
Grease Filled
Includes
Capacitor, Conduit Box
Housing
Die Cast Aluminum
Capacitor Required
9 MFD Capacitor Included
Phase
1

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 3.6:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.