Flange Socket Weld Flange, 1-1/2" Pipe, Welded, Black Steel, Class 150

  • Mfr # FLCS1RFSW112

  • Zoro # G2591513


product price:  $29.29
/ea

Key Features

Specific Fitting Shape
Flange
Fitting Connection Type
Welded
Pipe Fitting Material
Black Steel
Pipe Size (Fittings)
1-1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLCS1RFSW112
Zoro #
G2591513
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in
Bolt Hole Diameter
1/2 in
Nominal Pipe Size
1 1/2 in
Bolt Circle Diameter
5/8 in
Flange Thickness
5/8 in
Flange Outside Diameter
4 15/16 in

Details

Specific Fitting Shape
Flange
Fitting Connection Type
Welded
Pipe Fitting Material
Black Steel
Class
Class 150
Item
Socket Weld Flange
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Flange
Saturated Steam Pressure
150 psi
Max. Pressure
150 psi@450 Degrees F
Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Welded
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Temp. Range
-29 Degrees to 425 Degrees F
For Pipe Schedule
40
Finish/Coating
Anodized
Connection Surface
Raised Face
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
No Lead Content
Number of Bolt Holes
4
Color
Black
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Type
Class 150, Socket Weld

Description

Flange, Raised, 1 1/2 in Nominal Pipe Size, Flanged x Socket Weld, 5 in Flange Outside Diameter, 5/8 in Flange Thickness, 2 9/16 in Overall Length, Steel, Anodized, A105, Class Class 150, For Pipe Schedule Schedule 40, 150 psi Maximum Operating Pressure, -29 Degrees to 425 Degrees F, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.