This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7CE75
Zoro #
G2591981
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length Less Shaft
5 17/32 in
Overall Length
6 21/32 in
Shaft Length (Dimension V)
1 1/8 in
Dimension L
5 17/32 in
Shaft Dia. (Dimension U)
1/2 in
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 3.6:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.