This item is Discontinued.

Dayton DC Gearmotor, 344 rpm, 12V, TENV 7CE79

This item is Discontinued.

Dayton

DC Gearmotor, 344 rpm, 12V, TENV (Discontinued)

Mfr # 7CE79
Zoro # G2591990
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CE79
Zoro #
G2591990
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
5 17/32 in
Shaft Dia. (Dimension U)
1/2 in
Overall Length
6 21/32 in
Shaft Length (Dimension V)
1 1/8 in
Dimension L
5 17/32 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
344
Max. Torque
8.8 in-lb
Overhung Load
66 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
9:1
Input HP
1/19
Bearings
Ball on Case, Ball on Motor
Full Load Amps
2.00
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Shaft Orientation
Parallel
Shaft
Single Output
Gearmotor Mounting Position
All Angle
Gear Case
Die Cast Aluminum
Gearmotor Voltage
12 V DC
Item
Dc Gearmotor
Thermal Protection
None
Gearmotor Shaft Type
Single
Replacement Brushes
23L586
Gear Type
Helical and Spur
No Load RPM
344
Housing Material
Die Cast Aluminum
Reversible Shaft Output
Yes
RPM Range
251 to 500
Gearmotor Enclosure
Totally Enclosed Nonventilated
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Brushes
Externally Replaceable
Insulation Class
b
Gearmotor Rotation
CW/CCW
Finish
Powder Coated
Max. Ambient Temp.
40 Degrees C

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 9:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.