This item is Discontinued.

Dayton DC Gearmotor, 34.4 rpm, 12V, TENV 7CE92

This item is Discontinued.

Dayton

DC Gearmotor, 34.4 rpm, 12V, TENV (Discontinued)

Mfr # 7CE92
Zoro # G2592191
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CE92
Zoro #
G2592191
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
7 1/4 in
Dimension L
7 1/4 in
Shaft Length (Dimension V)
1 1/8 in
Overall Length
8 3/8 in
Shaft Dia. (Dimension U)
1/2 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
34.4
Max. Torque
72.0 in-lb
Overhung Load
81 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
90:1
Input HP
1/19
Bearings
Ball on Case, Ball on Motor
Full Load Amps
2.00
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Gear Case
Die Cast Aluminum
Reversible Shaft Output
Yes
Shaft
Single Output
Rear Shaft Encoder/Pulse Generator Mounting
No
Brushes
Externally Replaceable
Gearmotor Voltage
12 V DC
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Insulation Class
b
Finish
Powder Coated
Housing Material
Die Cast Aluminum
Replacement Brushes
23L586
Thermal Protection
None
Gearmotor Enclosure
Totally Enclosed Nonventilated
No Load RPM
34.4
Gear Type
Helical and Spur
Max. Ambient Temp.
40 Degrees C
Item
Dc Gearmotor
Gearmotor Shaft Type
Single
RPM Range
31 to 50
Gearmotor Mounting Position
All Angle
Gearmotor Rotation
CW/CCW
Gearmotor Shaft Orientation
Parallel

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 90:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.