This item is Discontinued.

Dayton DC Gearmotor, 1033 rpm, 24V, TENV 7CG01

DC Gearmotor, 1033 rpm, 24V, TENV (Discontinued)

  • Mfr # 7CG01
  • Zoro # G2592313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CG01
Zoro #
G2592313
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
5 17/32 in
Overall Length
6 21/32 in
Dimension L
5 17/32 in
Shaft Length (Dimension V)
1 1/8 in
Shaft Dia. (Dimension U)
1/2 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
1033
Max. Torque
2.8 in-lb
Overhung Load
66 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
3:1
Input HP
1/19
Bearings
Ball on Case, Ball on Motor
Full Load Amps
1.00
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Housing Material
Die Cast Aluminum
RPM Range
over 600
Finish
Powder Coated
Gearmotor Rotation
CW/CCW
Brushes
Externally Replaceable
No Load RPM
1033
Rear Shaft Encoder/Pulse Generator Mounting
No
Max. Ambient Temp.
40 Degrees C
Gearmotor Shaft Orientation
Parallel
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Item
Dc Gearmotor
Insulation Class
b
Gear Type
Helical and Spur
Thermal Protection
None
Reversible Shaft Output
Yes
Replacement Brushes
23L586
Shaft
Single Output
Gear Case
Die Cast Aluminum
Gearmotor Voltage
24 V DC
Gearmotor Mounting Position
All Angle
Gearmotor Shaft Type
Single
Gearmotor Enclosure
Totally Enclosed Nonventilated

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 3:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.