This item is Discontinued.

Dayton DC Gearmotor, 889 rpm, 90V, TENV 7CG33

This item is Discontinued.

Dayton

DC Gearmotor, 889 rpm, 90V, TENV (Discontinued)

Mfr # 7CG33
Zoro # G2592508
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CG33
Zoro #
G2592508
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
5 17/32 in
Shaft Length (Dimension V)
1 1/8 in
Dimension L
5 17/32 in
Overall Length
6 21/32 in
Shaft Dia. (Dimension U)
1/2 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
889
Max. Torque
3.3 in-lb
Overhung Load
66 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
3.6:1
Input HP
1/19
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.30
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Gear Case
Die Cast Aluminum
Max. Ambient Temp.
40 Degrees C
Brushes
Externally Replaceable
Gearmotor Enclosure
Totally Enclosed Nonventilated
Shaft
Single Output
Housing Material
Die Cast Aluminum
Finish
Powder Coated
Gearmotor Shaft Orientation
Parallel
Gear Type
Helical and Spur
Insulation Class
b
Gearmotor Rotation
CW/CCW
Reversible Shaft Output
Yes
Gearmotor Voltage
90 V DC
Item
Dc Gearmotor
Gearmotor Mounting Position
All Angle
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gearmotor Shaft Type
Single
RPM Range
over 600
Replacement Brushes
23L585
Thermal Protection
None
Rear Shaft Encoder/Pulse Generator Mounting
No
No Load RPM
889

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 3.6:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.