This item is Discontinued.

Dayton DC Gearmotor, 178 rpm, 90V, TENV 7CG41

This item is Discontinued.

Dayton

DC Gearmotor, 178 rpm, 90V, TENV (Discontinued)

Mfr # 7CG41
Zoro # G2592709
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CG41
Zoro #
G2592709
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
5 17/32 in
Shaft Dia. (Dimension U)
1/2 in
Dimension L
5 17/32 in
Overall Length
6 21/32 in
Shaft Length (Dimension V)
1 1/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
178
Max. Torque
16.4 in-lb
Overhung Load
66 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
18:1
Input HP
1/19
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.30
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
No Load RPM
178
Gearmotor Enclosure
Totally Enclosed Nonventilated
Finish
Powder Coated
Reversible Shaft Output
Yes
RPM Range
151 to 200
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Insulation Class
b
Gear Type
Helical and Spur
Rear Shaft Encoder/Pulse Generator Mounting
No
Max. Ambient Temp.
40 Degrees C
Brushes
Externally Replaceable
Thermal Protection
None
Gearmotor Voltage
90 V DC
Gear Case
Die Cast Aluminum
Item
Dc Gearmotor
Replacement Brushes
23L585
Housing Material
Die Cast Aluminum
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
All Angle
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Shaft
Single Output

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 18:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.