This item is Discontinued.

Dayton DC Gearmotor, 128 rpm, 90V, TENV 7CG43

This item is Discontinued.

Dayton

DC Gearmotor, 128 rpm, 90V, TENV (Discontinued)

Mfr # 7CG43
Zoro # G2592742
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CG43
Zoro #
G2592742
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
7 1/4 in
Shaft Length (Dimension V)
1 1/8 in
Dimension L
7 1/4 in
Shaft Dia. (Dimension U)
1/2 in
Overall Length
8 3/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
128
Max. Torque
20.5 in-lb
Overhung Load
81 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
25:1
Input HP
1/19
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.30
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Finish
Powder Coated
Gearmotor Shaft Orientation
Parallel
Gearmotor Shaft Type
Single
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gearmotor Voltage
90 V DC
Thermal Protection
None
Item
Dc Gearmotor
Rear Shaft Encoder/Pulse Generator Mounting
No
Brushes
Externally Replaceable
Insulation Class
b
Replacement Brushes
23L585
Reversible Shaft Output
Yes
Shaft
Single Output
No Load RPM
128
RPM Range
101 to 150
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
All Angle
Housing Material
Die Cast Aluminum
Max. Ambient Temp.
40 Degrees C
Gear Type
Helical and Spur
Gear Case
Die Cast Aluminum
Gearmotor Enclosure
Totally Enclosed Nonventilated

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 25:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.