This item is Discontinued.

Dayton DC Gearmotor, 620 rpm, 12V, TENV 7CJ70

DC Gearmotor, 620 rpm, 12V, TENV (Discontinued)

  • Mfr # 7CJ70
  • Zoro # G2594160
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CJ70
Zoro #
G2594160
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 31/32 in
Shaft Length (Dimension V)
1 1/8 in
Shaft Dia. (Dimension U)
3/8 in
Dimension L
8 31/32 in
Overall Length
10 3/32 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
620
Max. Torque
4.1 in-lb
Overhung Load
78 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
5:1
Input HP
1/19
Bearings
Ball on Case, Ball on Motor
Full Load Amps
2.00
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Thermal Protection
None
Rear Shaft Encoder/Pulse Generator Mounting
No
Gear Case
Die Cast Aluminum
Shaft
Single Output
Max. Ambient Temp.
40 Degrees C
Gearmotor Mounting Position
All Angle
Finish
Powder Coated
Insulation Class
b
RPM Range
over 600
Reversible Shaft Output
Yes
Gear Type
Helical and Worm
Brushes
Externally Replaceable
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gearmotor Voltage
12 V DC
Gearmotor Shaft Type
Single Right
Gearmotor Enclosure
Totally Enclosed Nonventilated
No Load RPM
620
Gearmotor Rotation
CW/CCW
Housing Material
Die Cast Aluminum
Gearmotor Shaft Orientation
Right Angle
Replacement Brushes
23L586
Item
Dc Gearmotor

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 5:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.