This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7CJ69
Zoro #
G2594179
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length Less Shaft
8 31/32 in
Shaft Length (Dimension V)
1 1/8 in
Dimension L
8 31/32 in
Shaft Dia. (Dimension U)
3/8 in
Overall Length
10 3/32 in
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 3.6:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.