This item is Discontinued.

Dayton DC Gearmotor, 517 rpm, 12V, TENV 7CJ71

DC Gearmotor, 517 rpm, 12V, TENV (Discontinued)

  • Mfr # 7CJ71
  • Zoro # G2594197
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CJ71
Zoro #
G2594197
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 31/32 in
Shaft Dia. (Dimension U)
3/8 in
Overall Length
10 3/32 in
Shaft Length (Dimension V)
1 1/8 in
Dimension L
8 31/32 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
517
Max. Torque
4.9 in-lb
Overhung Load
78 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
6:1
Input HP
1/19
Bearings
Ball on Case, Ball on Motor
Full Load Amps
2.00
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Gearmotor Shaft Type
Single Right
Gearmotor Mounting Position
All Angle
Gearmotor Shaft Orientation
Right Angle
Insulation Class
b
Gearmotor Rotation
CW/CCW
Reversible Shaft Output
Yes
Replacement Brushes
23L586
Rear Shaft Encoder/Pulse Generator Mounting
No
Gear Type
Helical and Worm
RPM Range
501 to 600
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Item
Dc Gearmotor
Shaft
Single Output
Finish
Powder Coated
Gearmotor Voltage
12 V DC
Gearmotor Enclosure
Totally Enclosed Nonventilated
Thermal Protection
None
No Load RPM
517
Max. Ambient Temp.
40 Degrees C
Housing Material
Die Cast Aluminum
Brushes
Externally Replaceable
Gear Case
Die Cast Aluminum

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 6:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.