This item is Discontinued.

Dayton DC Gearmotor, 344 rpm, 12V, TENV 7CJ73

This item is Discontinued.

Dayton

DC Gearmotor, 344 rpm, 12V, TENV (Discontinued)

Mfr # 7CJ73
Zoro # G2594212
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CJ73
Zoro #
G2594212
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 31/32 in
Shaft Length (Dimension V)
1 1/8 in
Dimension L
8 31/32 in
Overall Length
10 3/32 in
Shaft Dia. (Dimension U)
3/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
344
Max. Torque
7.4 in-lb
Overhung Load
78 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
9:1
Input HP
1/19
Bearings
Ball on Case, Ball on Motor
Full Load Amps
2.00
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Gearmotor Voltage
12 V DC
Gearmotor Shaft Orientation
Right Angle
Gear Type
Helical and Worm
Rear Shaft Encoder/Pulse Generator Mounting
No
Insulation Class
b
Housing Material
Die Cast Aluminum
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gearmotor Enclosure
Totally Enclosed Nonventilated
RPM Range
251 to 500
Reversible Shaft Output
Yes
Gearmotor Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Thermal Protection
None
Gear Case
Die Cast Aluminum
Brushes
Externally Replaceable
No Load RPM
344
Gearmotor Shaft Type
Single Right
Shaft
Single Output
Gearmotor Mounting Position
All Angle
Replacement Brushes
23L586
Item
DC Gearmotor
Finish
Powder Coated

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 9:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.