Footplate for Shelving, 2-3/4 in D x 1-3/4 in W x 3/4 in H, Nylon
Mfr # SURNF
Zoro # G2595671
product price:Â $1.35
/ea
Sold in multiples of 8 for $10.80
Key Features
Overall Height
3/4 in
Overall Width
2 1/4 in
Overall Depth
2 1/4 in
Number of Shelves
1
Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SURNF
Zoro #
G2595671
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3/4 in
Overall Width
2 1/4 in
Overall Depth
2 1/4 in
Depth
2-3/4"
Width
1-3/4"
Height
3/4"
Details
Item
L Footplate
Number of Shelves
1
Material
Nylon
Finish
Unfinished
Color
Black
Shelf Capacity
0.09 lb
For Use With
Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Boltless Shelving Accessories
Footplate
Profile
Heavy
Finish - Shelving and Racks
Unfinished
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Description
Foot Plate, Color Black, Material Nylon, Overall Depth 2 1/4 in, Overall Height 3/4 in, Overall Width 2 1/4 in, Unfinished Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.