This item is Discontinued.

Dayton DC Gearmotor, 150 rpm, 12V, TENV 7CN14

DC Gearmotor, 150 rpm, 12V, TENV (Discontinued)

  • Mfr # 7CN14
  • Zoro # G2596279
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CN14
Zoro #
G2596279
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 15/32 in
Keyway Size
3/16" Square x 1-1/8"
Shaft Length (Dimension V)
1 1/4 in
Keyway Size Type
3/16 in Square x 1 1/8 in
Dimension L
8 15/32 in
Overall Length
9 23/32 in
Shaft Dia. (Dimension U)
5/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
150
Max. Torque
27.8 in-lb
Overhung Load
132 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
20:1
Input HP
1/12
Bearings
Ball on Case, Ball on Motor
Full Load Amps
2.50
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Thermal Protection
None
Reversible Shaft Output
Yes
Rear Shaft Encoder/Pulse Generator Mounting
No
Item
Dc Gearmotor
Gearmotor Shaft Type
Single
Brushes
Externally Replaceable
Max. Ambient Temp.
40 Degrees C
Shaft
Single Output
Insulation Class
b
Gearmotor Rotation
CW/CCW
Gear Type
Helical and Spur
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Mounting Position
All Angle
Gear Case
Die Cast Aluminum
Replacement Brushes
23L586
No Load RPM
150
RPM Range
101 to 150
Housing Material
Die Cast Aluminum
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gearmotor Shaft Orientation
Parallel
Finish
Powder Coated
Gearmotor Voltage
12 V DC

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 20:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.