This item is Discontinued.

Dayton DC Gearmotor, 1000 rpm, 24V, TENV 7CN28

This item is Discontinued.

Dayton

DC Gearmotor, 1000 rpm, 24V, TENV (Discontinued)

Mfr # 7CN28
Zoro # G2596391
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CN28
Zoro #
G2596391
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 15/32 in
Keyway Size
3/16" Square x 1-1/8"
Overall Length
9 23/32 in
Shaft Dia. (Dimension U)
5/8 in
Dimension L
8 15/32 in
Keyway Size Type
3/16 in Square x 1 1/8 in
Shaft Length (Dimension V)
1 1/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
1000
Max. Torque
4.4 in-lb
Overhung Load
132 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
3:1
Input HP
1/12
Bearings
Ball on Case, Ball on Motor
Full Load Amps
1.20
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Max. Ambient Temp.
40 Degrees C
Gear Type
Helical and Spur
Gearmotor Rotation
CW/CCW
Thermal Protection
None
Insulation Class
b
Brushes
Externally Replaceable
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Item
Dc Gearmotor
Gearmotor Shaft Orientation
Parallel
No Load RPM
1000
Gear Case
Die Cast Aluminum
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Enclosure
Totally Enclosed Nonventilated
Shaft
Single Output
Gearmotor Shaft Type
Single
Finish
Powder Coated
Gearmotor Voltage
24 V DC
Reversible Shaft Output
Yes
Gearmotor Mounting Position
All Angle
Housing Material
Die Cast Aluminum
RPM Range
over 600
Replacement Brushes
23L586

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 3:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.