This item is Discontinued.

Dayton DC Gearmotor, 240 rpm, 24V, TENV 7CN35

This item is Discontinued.

Dayton

DC Gearmotor, 240 rpm, 24V, TENV (Discontinued)

Mfr # 7CN35
Zoro # G2596470
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CN35
Zoro #
G2596470
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 15/32 in
Overall Length
9 23/32 in
Keyway Size Type
3/16 in Square x 1 1/8 in
Shaft Dia. (Dimension U)
5/8 in
Shaft Length (Dimension V)
1 1/4 in
Dimension L
8 15/32 in
Keyway Size
3/16" Square x 1-1/8"

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
240
Max. Torque
16.6 in-lb
Overhung Load
132 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
12.5:1
Input HP
1/12
Bearings
Ball on Case, Ball on Motor
Full Load Amps
1.20
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Reversible Shaft Output
Yes
Gearmotor Voltage
24 V DC
Max. Ambient Temp.
40 Degrees C
Insulation Class
b
Replacement Brushes
23L586
Gearmotor Shaft Orientation
Parallel
Gear Type
Helical and Spur
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Rear Shaft Encoder/Pulse Generator Mounting
No
RPM Range
201 to 250
Item
Dc Gearmotor
Finish
Powder Coated
Gearmotor Rotation
CW/CCW
Gearmotor Enclosure
Totally Enclosed Nonventilated
Housing Material
Die Cast Aluminum
Gearmotor Mounting Position
All Angle
Brushes
Externally Replaceable
Gear Case
Die Cast Aluminum
Gearmotor Shaft Type
Single
Thermal Protection
None
No Load RPM
240
Shaft
Single Output

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 12.5:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.