This item is Discontinued.

Dayton DC Gearmotor, 400 rpm, 24V, TENV 7CN32

DC Gearmotor, 400 rpm, 24V, TENV (Discontinued)

  • Mfr # 7CN32
  • Zoro # G2596498
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CN32
Zoro #
G2596498
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 15/32 in
Shaft Dia. (Dimension U)
5/8 in
Keyway Size Type
3/16 in Square x 1 1/8 in
Overall Length
9 23/32 in
Shaft Length (Dimension V)
1 1/4 in
Keyway Size
3/16" Square x 1-1/8"
Dimension L
8 15/32 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
400
Max. Torque
11.0 in-lb
Overhung Load
132 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
7.5:1
Input HP
1/12
Bearings
Ball on Case, Ball on Motor
Full Load Amps
1.20
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
RPM Range
251 to 500
Gearmotor Shaft Type
Single
Rear Shaft Encoder/Pulse Generator Mounting
No
Max. Ambient Temp.
40 Degrees C
Replacement Brushes
23L586
Finish
Powder Coated
Thermal Protection
None
Shaft
Single Output
No Load RPM
400
Gearmotor Rotation
CW/CCW
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gear Type
Helical and Spur
Gearmotor Mounting Position
All Angle
Gearmotor Shaft Orientation
Parallel
Gear Case
Die Cast Aluminum
Housing Material
Die Cast Aluminum
Gearmotor Voltage
24 V DC
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Item
Dc Gearmotor
Brushes
Externally Replaceable
Reversible Shaft Output
Yes
Insulation Class
b

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 7.5:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.