This item is Discontinued.

Dayton DC Gearmotor, 34 rpm, 90V, TENV 7CN70

DC Gearmotor, 34 rpm, 90V, TENV (Discontinued)

  • Mfr # 7CN70
  • Zoro # G2596741
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CN70
Zoro #
G2596741
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 15/32 in
Overall Length
9 23/32 in
Keyway Size
3/16" Square x 1-1/8"
Shaft Length (Dimension V)
1 1/4 in
Shaft Dia. (Dimension U)
5/8 in
Dimension L
10 1/4 in
Keyway Size Type
3/16 in Square x 1 1/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
34
Max. Torque
92.3 in-lb
Overhung Load
132 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
90:1
Input HP
1/12
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.30
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Gear Type
Helical and Spur
Finish
Powder Coated
Thermal Protection
None
Shaft
Single Output
Gearmotor Voltage
90 V DC
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gearmotor Rotation
CW/CCW
Insulation Class
b
RPM Range
31 to 50
Gear Case
Die Cast Aluminum
Item
Dc Gearmotor
Housing Material
Die Cast Aluminum
Gearmotor Enclosure
Totally Enclosed Nonventilated
Brushes
Externally Replaceable
Replacement Brushes
23L585
Gearmotor Mounting Position
All Angle
Max. Ambient Temp.
40 Degrees C
Rear Shaft Encoder/Pulse Generator Mounting
No
Reversible Shaft Output
Yes
Gearmotor Shaft Orientation
Parallel
No Load RPM
34.4
Gearmotor Shaft Type
Single

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 90:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.