This item is Discontinued.

Dayton DC Gearmotor, 17 rpm, 90V, TENV 7CN74

DC Gearmotor, 17 rpm, 90V, TENV (Discontinued)

  • Mfr # 7CN74
  • Zoro # G2596890
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CN74
Zoro #
G2596890
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 15/32 in
Keyway Size Type
3/16 in Square x 1 1/8 in
Shaft Dia. (Dimension U)
5/8 in
Overall Length
9 23/32 in
Dimension L
10 1/4 in
Keyway Size
3/16" Square x 1-1/8"
Shaft Length (Dimension V)
1 1/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
17
Max. Torque
173.0 in-lb
Overhung Load
132 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
180:1
Input HP
1/12
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.30
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Reversible Shaft Output
Yes
Thermal Protection
None
Gearmotor Rotation
CW/CCW
Gearmotor Shaft Type
Single
Replacement Brushes
23L585
RPM Range
16 to 30
Rear Shaft Encoder/Pulse Generator Mounting
No
Housing Material
Die Cast Aluminum
Gearmotor Voltage
90 V DC
Gear Type
Helical and Spur
No Load RPM
17.2
Finish
Powder Coated
Gear Case
Die Cast Aluminum
Gearmotor Mounting Position
All Angle
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Brushes
Externally Replaceable
Gearmotor Shaft Orientation
Parallel
Insulation Class
b
Item
Dc Gearmotor
Max. Ambient Temp.
40 Degrees C
Shaft
Single Output
Gearmotor Enclosure
Totally Enclosed Nonventilated

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 180:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.