Hex Bushing Hex Bushing, 2-1/2" x 1-1/4" Pipe, FNPT x MNPT, Malleable Iron, Class 150

  • Mfr # 2WV16

  • Zoro # G2597603


product price:  $10.99
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2-1/2" x 1-1/4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2WV16
Zoro #
G2597603
UPC #
190735926758
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
2-1/2" x 1-1/4"
Pipe Size - Pipe Fitting
2 1/2 in x 1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Pipe Size
2-1/2" x 1-1/4"

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Hex Bushing
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Temp. Range
-20 Degrees to 366 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Hex Bushing
Saturated Steam Pressure
150 psi
Max. Pressure
300 psi@150 Degrees F
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Class 150
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
8
Fitting Side B Pipe Threading
11 1/2
Includes Seal
No
Color
Black
Fitting Side A Type
NPT
Fitting Side A Gender
Female

Description

Hex Bushing, Malleable Iron, Class Class 150, 2 1/2 in, Female, NPT, 8, 1 1/4 in, Female, NPT, 11 1/2

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.