This item is Discontinued.

Dayton AC Gearmotor, 12 rpm, TEFC, 220VAC 7CP54

This item is Discontinued.

Dayton

AC Gearmotor, 12 rpm, TEFC, 220VAC (Discontinued)

Mfr # 7CP54
Zoro # G2597679
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CP54
Zoro #
G2597679
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
12 5/16 in
Keyway Size Type
3/16" Square x 1-1/8"
Keyway Size
3/16" Square x 1-1/8"
Shaft Length (Dimension V)
1.25"
Dimension L
12-5/16"
Shaft Dia. (Dimension U)
5/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
177.0 in.-lb.
Gearmotor Shaft Type
Single Right
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
12
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
Magnetic
Gearmotor Mounting Position
All Angle
Full Load Amps
0.62
Standards
UL Recognized/CSA
Input HP
1/12
Max. Ambient Temp.
40 Degrees C
Rotation
Reversible
Thermal Protection
Auto
Housing
Die Cast Aluminum
Mounting
All Position
Includes
Brake, Capacitor
Seals
Lip
Gear Case Material
Die Cast Aluminum
Motor Type
PSC
Phase
1
Enclosure
TEFC
Overhung Load
157 lb.
Gear Ratio
150:1
Gears
Helical and Worm
Hz
60
Gear Type
Helical/Worm
Brake
Magnetic
RPM Range
0 to 15
Shaft
Single Output
Shaft Orientation
Right Angle
Bearings
Ball on Case, Ball on Motor
Capacitor Required
5 MFD Capacitor Included
Voltage
220
Reversible Shaft Output
Yes
Insulation Class
b
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
No Load RPM
12
Lubrication
Grease Filled
Finish
Powder Coated

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 150:1, Shaft Orientation Right Angle, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.