This item is Discontinued.

Dayton AC Gearmotor, 50 rpm, TEFC, 220VAC 7CP47

This item is Discontinued.

Dayton

AC Gearmotor, 50 rpm, TEFC, 220VAC (Discontinued)

Mfr # 7CP47
Zoro # G2597767
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CP47
Zoro #
G2597767
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
12 5/16 in
Keyway Size Type
3/16" Square x 1-1/8"
Shaft Dia. (Dimension U)
5/8"
Shaft Length (Dimension V)
1.25"
Dimension L
12-5/16"
Keyway Size
3/16" Square x 1-1/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
66.4 in.-lb.
Gearmotor Shaft Type
Single Right
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
50
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
Magnetic
Gearmotor Mounting Position
All Angle
Full Load Amps
0.62
Standards
UL Recognized/CSA
Input HP
1/12
Finish
Powder Coated
Lubrication
Grease Filled
No Load RPM
50
Gear Ratio
36:1
Capacitor Required
5 MFD Capacitor Included
Includes
Brake, Capacitor
Insulation Class
b
Shaft Orientation
Right Angle
Rotation
Reversible
Phase
1
Housing
Die Cast Aluminum
Shaft
Single Output
Gears
Helical and Worm
Mounting
All Position
Hz
60
Enclosure
TEFC
Motor Type
PSC
Thermal Protection
Auto
Gear Case Material
Die Cast Aluminum
Gear Type
Helical/Worm
RPM Range
31 to 50
Seals
Lip
Max. Ambient Temp.
40 Degrees C
Voltage
220
Reversible Shaft Output
Yes
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Overhung Load
157 lb.
Bearings
Ball on Case, Ball on Motor
Brake
Magnetic

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 36:1, Shaft Orientation Right Angle, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.