This item is Discontinued.

Dayton DC Gearmotor, 833 rpm, 24V, TENV 7CR17

This item is Discontinued.

Dayton

DC Gearmotor, 833 rpm, 24V, TENV (Discontinued)

Mfr # 7CR17
Zoro # G2598080
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CR17
Zoro #
G2598080
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
10 1/4 in
Shaft Dia. (Dimension U)
5/8 in
Keyway Size
3/16" Square x 1-1/8"
Dimension L
10 1/4 in
Shaft Length (Dimension V)
1 1/4 in
Keyway Size Type
3/16 in Square x 1 1/8 in
Overall Length
11 1/2 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
833
Max. Torque
4.5 in-lb
Overhung Load
112 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
3.6:1
Input HP
1/12
Bearings
Ball on Case, Ball on Motor
Full Load Amps
1.20
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Gearmotor Shaft Orientation
Right Angle
Max. Ambient Temp.
40 Degrees C
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Shaft Type
Single Right
Gearmotor Mounting Position
All Angle
Thermal Protection
None
Insulation Class
b
Gearmotor Enclosure
Totally Enclosed Nonventilated
Finish
Powder Coated
Gearmotor Voltage
24 V DC
Shaft
Single Output
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Item
DC Gearmotor
Replacement Brushes
23L586
Gearmotor Rotation
CW/CCW
Brushes
Externally Replaceable
No Load RPM
833
Gear Type
Helical and Worm
Housing Material
Die Cast Aluminum
RPM Range
over 600
Gear Case
Die Cast Aluminum
Reversible Shaft Output
Yes

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 3.6:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.