This item is Discontinued.

Dayton AC Gearmotor, 45 rpm, TEFC, 220VAC 7CT33

This item is Discontinued.

Dayton

AC Gearmotor, 45 rpm, TEFC, 220VAC (Discontinued)

Mfr # 7CT33
Zoro # G2599453
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CT33
Zoro #
G2599453
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
9-29/32"
Keyway Size Type
3/16" Square x 1-1/8"
Keyway Size
3/16" Square x 1-1/8"
Shaft Dia. (Dimension U)
5/8"
Dimension L
11-1/16"
Shaft Length (Dimension V)
1.25"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
121.7 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
45
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
Magnetic
Gearmotor Mounting Position
All Angle
Full Load Amps
0.98
Standards
UL Recognized/CSA
Input HP
1/8
Insulation Class
b
Lubrication
Grease filled
Hz
60
Brake
Magnetic
Gear Ratio
40:1
Seals
Bearing
Voltage
220
Rotation
Reversible
Gears
Helical and Spur
Capacitor Required
7 MFD Capacitor Included
Max. Ambient Temp.
40 Degrees C
Includes
Brake, Capacitor
Gear Case Material
Die Cast Aluminum
No Load RPM
45
Motor Type
PSC
Reversible Shaft Output
Yes
Shaft Orientation
Parallel
Enclosure
TEFC
Shaft
Single Output
Finish
Powder Coated
Mounting
All Position
Housing
Die Cast Aluminum
Bearings
Ball on Case, Ball on Motor
RPM Range
31 to 50
Overhung Load
132 lb.
Thermal Protection
Auto
Gear Type
Helical/Spur
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Phase
1

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 40:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.