Angle Globe Valve, Class 300, 1-1/4 In.

  • Mfr # 582 1-1/4"

  • Zoro # G2599633


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1 1/4"
Shape - Globe Valves
Angle
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
582 1-1/4"
Zoro #
G2599633
UPC #
697988625280
Country of Origin
United States

Dimensions

Pipe Size - Valves
1 1/4"
Inlet to Outlet Length - Valves
6 7/8 in
Pipe Size
1 1/4"
Inlet to Outlet Length
6-7/8"
Connection Size - Side 1
1 1/4 in
Handle Height
7 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Handle Diameter
3.75 in
Overall Length
4.25 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Angle
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 300
Max. Fluid Temp. - Valves
550 Degrees F
Item
Angle Globe Valve
Seal Material
Bronze
Max. Fluid Pressure - Valves
600 psi
Connection Type
FNPT
Top of Handle to Inlet Center
2-1/16"
Max. Steam Pressure - Valves
300 psi WSP
Standards
ASTM B 124 C37700, ASTM B16, ASTM B61, MSS SP-80
Class
Class 300
Max. Steam Pressure
300 psi
Body Material
Bronze
Stem Material
Bronze
Handle Material
Iron
Bonnet Style
Union
Max. Water Pressure
600 psi
Wedge Material
Bronze
Max. Fluid Temp.
550 Degrees F
Top of Handle to Inlet Center - Valves
2 1/16 in
Max. Air Pressure
Not Rated
Handle Type
Wheel
Stem Type
Rising
Valve Structure
Angle
Shape
Angle
Globe Valve Type
Angle
For Media
Gas, Oil, Steam, Water
Coefficient of Volume (Cv)
28
Bonnet Material
Bronze
Operating Temperature - Maximum
550 Degrees F
Connection Type - Side 1
NPT
Disc Material
Bronze
Connection Type - Side 2
NPT
Maximum Pressure - Steam
300 psi
Seat Material
Bronze
Maximum Pressure - Operating
600 psi
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Valve Series
582

Description

Globe Valve, Pipe Size - Valves 1 1/4 in, Connection Type - Valves FNPT x FNPT, Shape Angle, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 600 psi, Max. Steam Pressure - Valves 300 psi WSP, Inlet to Outlet Length - Valves 6 7/8 in, Top of Handle to Inlet Center - Valves 2 1/16 in, Valve Class Class 300, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.