This item is Discontinued.

Dayton DC Gearmotor, 1033 rpm, 12V, TENV 7CT82

This item is Discontinued.

Dayton

DC Gearmotor, 1033 rpm, 12V, TENV (Discontinued)

Mfr # 7CT82
Zoro # G2599812
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CT82
Zoro #
G2599812
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 15/32 in
Shaft Length (Dimension V)
1 1/4 in
Shaft Dia. (Dimension U)
5/8 in
Keyway Size
3/16" Square x 1-1/8"
Keyway Size Type
3/16 in Square x 1 1/8 in
Overall Length
9 23/32 in
Dimension L
8 15/32 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
1033
Max. Torque
6.7 in-lb
Overhung Load
99 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
3:1
Input HP
1/8
Bearings
Ball on Case, Ball on Motor
Full Load Amps
3.00
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gearmotor Voltage
12 V DC
Shaft
Single Output
Gear Type
Helical and Spur
Insulation Class
b
Rear Shaft Encoder/Pulse Generator Mounting
No
Thermal Protection
None
Gearmotor Shaft Type
Single
No Load RPM
1033
Reversible Shaft Output
Yes
Gearmotor Enclosure
Totally Enclosed Nonventilated
Item
Dc Gearmotor
Finish
Powder Coated
Housing Material
Die Cast Aluminum
Replacement Brushes
23L586
RPM Range
over 600
Gearmotor Shaft Orientation
Parallel
Gearmotor Mounting Position
All Angle
Max. Ambient Temp.
40 Degrees C
Gear Case
Die Cast Aluminum
Gearmotor Rotation
CW/CCW
Brushes
Externally Replaceable

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 3:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.