This item is Discontinued.

Dayton DC Gearmotor, 34 rpm, 12V, TENV 7CU00

This item is Discontinued.

Dayton

DC Gearmotor, 34 rpm, 12V, TENV (Discontinued)

Mfr # 7CU00
Zoro # G2600147
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CU00
Zoro #
G2600147
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 15/32 in
Shaft Length (Dimension V)
1 1/4 in
Keyway Size Type
3/16 in Square x 1 1/8 in
Overall Length
9 23/32 in
Shaft Dia. (Dimension U)
5/8 in
Dimension L
8 15/32 in
Keyway Size
3/16" Square x 1-1/8"

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
34
Max. Torque
147.0 in-lb
Overhung Load
132 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
90:1
Input HP
1/8
Bearings
Ball on Case, Ball on Motor
Full Load Amps
3.00
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Reversible Shaft Output
Yes
No Load RPM
34.4
Gearmotor Rotation
CW/CCW
Thermal Protection
None
Housing Material
Die Cast Aluminum
Replacement Brushes
23L586
Item
Dc Gearmotor
Rear Shaft Encoder/Pulse Generator Mounting
No
Gear Case
Die Cast Aluminum
Gearmotor Voltage
12 V DC
Gearmotor Shaft Orientation
Parallel
Gear Type
Helical and Spur
RPM Range
31 to 50
Finish
Powder Coated
Shaft
Single Output
Max. Ambient Temp.
40 Degrees C
Insulation Class
b
Brushes
Externally Replaceable
Gearmotor Shaft Type
Single
Gearmotor Mounting Position
All Angle
Gearmotor Enclosure
Totally Enclosed Nonventilated
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 90:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.