This item is Discontinued.

Dayton DC Gearmotor, 41 rpm, 12V, TENV 7CT99

DC Gearmotor, 41 rpm, 12V, TENV (Discontinued)

  • Mfr # 7CT99
  • Zoro # G2600162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CT99
Zoro #
G2600162
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 15/32 in
Overall Length
9 23/32 in
Dimension L
8 15/32 in
Keyway Size Type
3/16 in Square x 1 1/8 in
Shaft Length (Dimension V)
1 1/4 in
Keyway Size
3/16" Square x 1-1/8"
Shaft Dia. (Dimension U)
5/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
41
Max. Torque
122.0 in-lb
Overhung Load
132 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
75:1
Input HP
1/8
Bearings
Ball on Case, Ball on Motor
Full Load Amps
3.00
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Shaft Orientation
Parallel
Brushes
Externally Replaceable
Gearmotor Mounting Position
All Angle
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Finish
Powder Coated
Insulation Class
b
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gear Case
Die Cast Aluminum
Gearmotor Shaft Type
Single
Max. Ambient Temp.
40 Degrees C
No Load RPM
41.3
Reversible Shaft Output
Yes
Replacement Brushes
23L586
RPM Range
31 to 50
Item
Dc Gearmotor
Thermal Protection
None
Shaft
Single Output
Gearmotor Voltage
12 V DC
Gearmotor Rotation
CW/CCW
Gear Type
Helical and Spur
Housing Material
Die Cast Aluminum

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 75:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.