This item is Discontinued.

Dayton DC Gearmotor, 155 rpm, 90V, TENV 7CU34

This item is Discontinued.

Dayton

DC Gearmotor, 155 rpm, 90V, TENV (Discontinued)

Mfr # 7CU34
Zoro # G2600573
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CU34
Zoro #
G2600573
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 15/32 in
Overall Length
9 23/32 in
Keyway Size Type
3/16 in Square x 1 1/8 in
Dimension L
8 15/32 in
Shaft Dia. (Dimension U)
5/8 in
Keyway Size
3/16" Square x 1-1/8"
Shaft Length (Dimension V)
1 1/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
155
Max. Torque
40.5 in-lb
Overhung Load
114 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
20:1
Input HP
1/8
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.30
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Gearmotor Mounting Position
All Angle
Rear Shaft Encoder/Pulse Generator Mounting
No
No Load RPM
155
Finish
Powder Coated
Gearmotor Shaft Orientation
Parallel
Thermal Protection
None
Gear Type
Helical and Spur
Housing Material
Die Cast Aluminum
Reversible Shaft Output
Yes
Gear Case
Die Cast Aluminum
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gearmotor Enclosure
Totally Enclosed Nonventilated
Shaft
Single Output
Gearmotor Voltage
90 V DC
Item
Dc Gearmotor
Gearmotor Shaft Type
Single
Replacement Brushes
23L585
Gearmotor Rotation
CW/CCW
Insulation Class
b
Max. Ambient Temp.
40 Degrees C
RPM Range
151 to 200
Brushes
Externally Replaceable

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 20:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.