This item is Discontinued.

Dayton DC Gearmotor, 34 rpm, 90V, TENV 7CU42

This item is Discontinued.

Dayton

DC Gearmotor, 34 rpm, 90V, TENV (Discontinued)

Mfr # 7CU42
Zoro # G2600731
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CU42
Zoro #
G2600731
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 15/32 in
Keyway Size
3/16" Square x 1-1/8"
Overall Length
9 23/32 in
Dimension L
8 15/32 in
Shaft Length (Dimension V)
1 1/4 in
Shaft Dia. (Dimension U)
5/8 in
Keyway Size Type
3/16 in Square x 1 1/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
34
Max. Torque
147.0 in-lb
Overhung Load
132 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
90:1
Input HP
1/8
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.30
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Finish
Powder Coated
Item
Dc Gearmotor
Gearmotor Shaft Type
Single
Housing Material
Die Cast Aluminum
Gear Type
Helical and Spur
Max. Ambient Temp.
40 Degrees C
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Voltage
90 V DC
Gearmotor Mounting Position
All Angle
Reversible Shaft Output
Yes
Thermal Protection
None
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
RPM Range
31 to 50
Insulation Class
b
Gear Case
Die Cast Aluminum
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Shaft Orientation
Parallel
Brushes
Externally Replaceable
Shaft
Single Output
Replacement Brushes
23L585
No Load RPM
34.4

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 90:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.