Gate Valve, Class 300, 1-1/2 In., FNPT

  • Mfr # 1186 1 1/2

  • Zoro # G2601733


product price:  $374.61
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT
Body Material
Bronze
Body Material - Valves
Bronze
Max. Cold Working Pressure - CWP
1000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1186 1 1/2
Zoro #
G2601733
UPC #
697988580282
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Pipe Size - Valves
1 1/2"
Inlet to Outlet Length
3-1/2"
Overall Length
3.38 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Handle Diameter
3.75 in
Handle Height
5.94 in
Connection Size - Side 2
1 1/2 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Body Material - Valves
Bronze
Max. Cold Working Pressure - CWP
1000 psi
Max. Water Pressure - CWP
1000 psi
Handle Type
Wheel
Handle Material
Malleable Iron
Wedge Material
Bronze
Valve Stem Type
Non-Rising
Stem Material
Bronze
Standards
MSS SP-80
Top of Handle to Inlet Center
6-3/8"
Max. Working Steam Pressure - WSP
300 psi
Valve Max. Fluid Temp.
550 Degrees F
Bonnet Style
Union
Valve Class
Class 300
Seal Material
Bronze
Stem Type
Non-Rising
Seat Material
Stainless Steel
Bonnet Material
Bronze
Operating Temperature - Maximum
550 Degrees F
Wedge Style
Solid
Maximum Pressure - Steam
300 psi
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
135
Maximum Pressure - Operating
1,000 psi
For Media
Gas, Oil, Water
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-40 Degrees F

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 300 psi, Coefficient of Volume (Cv) 135, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Stainless Steel, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.