Zoro Homepage
This item is Discontinued.
Gf Piping Systems CPVC Ball Valve Inline Union 1" 163375079

CPVC Ball Valve Inline Union 1" (Discontinued)

  • Mfr # 163375079
  • Zoro # G2601837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163375079
Zoro #
G2601837
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1 in
Overall Length
6.55 in

Details

Body Material
CPVC
Body Style
Inline True Union
Valve Structure
2-Piece
Connection Type
Flanged x Flanged
Ball Valve Basic Body Material
Plastic
Max. Pressure
230 psi CWP
Item
Ball Valve
Standards
ASTM 1970-01
Temp. Range
0 Degrees to 210 Degrees F
Ball Valve Product Group
Manual
Ball Material
CPVC
Stem Material
PVC
Stem Type
Blowout Proof
Handle Material
PVC
Handle Type
Tee
Seat Material
PTFE
Port
Full
Seal Material
FPM
Type
Two Piece, True Union
Connection
Flanged
Sub-Category
Synthetic Ball Valves
Material of Construction
CPVC

Description

Ball Valve, Body Material CPVC, Ball Material CPVC, Handle Type Tee, Seal Material FPM, Seat Material PTFE, Stem Material PVC, Stem Type Blowout Proof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.