Schneider Electric
Variable Frequency Drive, 1 HP, 230VAC, Altivar
Mfr # ATV12H075M3
Zoro # G2604716
original price:
$451.34
28% off
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 1 hp
- Input Voltage 200 to 240V AC
- Output Voltage 200 to 240V AC
- Input Phase AC Three
- Enclosure Open
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Parallel Shaft Gearmotors, 90V M1115024.00
- DYNABRADE Retaining Nut-Collet, 4 pcs. 51098
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 1-1/2 In. VCR-1-1/2
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP 220V 15020C-22060
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar ATV12H075M2
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 400-480V ATV212HD15N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 400-480V, Altivar 212 AC Drive ATV212HD11N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 230VAC, Altivar ATV12HU40M3
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 400-480V, Altivar 212 AC Drive ATV212HU40N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar ATV12H018M2
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 380-480V FRN0007C2S-4U
- Schneider Electric Open Enclosure Drives